Zoro Homepage

15U 19in Open Frame Server Rack 22-40in

  • Mfr # 4POSTRACK15U

  • Zoro # G816471503


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Material
Cold Rolled Steel, Steel
Rack Depth
40.80 in
Package Contents
4 x Caster, 18 x M6 Flange Nut, 18 x M6 Flat Washer, 18 x M6 Hex Screw, 8 x Cable Management Hook, 8 x Hook Mounting Screw, 2 x Left Vertical Rail, 2 x Right Vertical Rail, 8 x Corner Section, 8 x Center Section, 2 x Top Bracket, 50 x M8 Flat Washer, 50 x M8 Hex Screw, 1 x 10mm Wrench, 1 x 13mm Wrench, 1 x Philips Head Screwdriver, 4 x Philips Head Screw, 4 x Locking Washer, 24 x M6 Screw, 24 x M6 Plastic Washer, 24 x M6 Cage Nut, 4 x Leveling Feet, 4 x Grounding Wire, 1 x Manual
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRACK15U
Zoro #
G816471503
UPC #
65030887137
Country of Origin
China

Dimensions

Rack Depth
40.80 in
Width
23.6 in
Length
44.4 in
Height
33.2 in
Rack Height
15U
Rack Width
19 in

Details

Environmentally Friendly
Yes
Material
Cold Rolled Steel, Steel
Package Contents
4 x Caster, 18 x M6 Flange Nut, 18 x M6 Flat Washer, 18 x M6 Hex Screw, 8 x Cable Management Hook, 8 x Hook Mounting Screw, 2 x Left Vertical Rail, 2 x Right Vertical Rail, 8 x Corner Section, 8 x Center Section, 2 x Top Bracket, 50 x M8 Flat Washer, 50 x M8 Hex Screw, 1 x 10mm Wrench, 1 x 13mm Wrench, 1 x Philips Head Screwdriver, 4 x Philips Head Screw, 4 x Locking Washer, 24 x M6 Screw, 24 x M6 Plastic Washer, 24 x M6 Cage Nut, 4 x Leveling Feet, 4 x Grounding Wire, 1 x Manual
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Static/Stationary Weight Capacity
1199.31 lb
Form Factor
Floor Standing
Item
Rack Frame
Color
Black
Rack Type
Open Frame
Features
Leveling Feet, Cable Management, Casters, Adjustable Mounting Rails
End of Life Manual Availability
Yes
Dynamic/Rolling Weight Capacity
661.39 lb
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.