Zoro Homepage

15U Wall Mount Network Rack Adj 12-20in

  • Mfr # RK15WALLOA

  • Zoro # G216472001


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Environmental Certification
EU RoHS
Material
Steel
Form Factor
Wall Mountable
Rack Type
Open Frame
Rack Height
15U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK15WALLOA
Zoro #
G216472001
UPC #
65030873758
Country of Origin
China

Dimensions

Rack Height
15U
Length
20.1 in
Rack Depth
19.90 in
Height
30.4 in
Width
19.8 in
Rack Width
19 in

Details

Environmental Certification
EU RoHS
Material
Steel
Form Factor
Wall Mountable
Rack Type
Open Frame
Maximum Weight Capacity
198.42 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes
Features
Adjustable Mounting Rails
Item
Rack Frame
Package Contents
15U Wall Mount Server Rack- Equipment Rack - 12 - 20 in. Depth, 2 x Vertical Rails, 2 x Front Horizontal Brackets, 2 x Rear Horizontal Brackets, 60 x M6 Cage Nuts, 60 x M6 Screws, 60 x Plastic Washers, 16 x Assembly Screws, 24 x Flat Washers, 24 x Bolts, 1 x User Manual
Assembly Required
Yes
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Product Condition
New
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.