
16 FEET 5M PREMIUM CERTIFIED HIGH-SPEED HDMI CABLE WITH ETHERNET - ULTRA HD HD
Mfr # HDMMV5M
Zoro # G714883453
product price: $23.29
/eaKey Features
Jacket Material
Thermoplastic Elastomer (TPE)
Supported Resolution
3840 x 2160
Cable Type
HDMI
Shielding Material
Aluminum Mylar Foil
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMMV5M
Zoro #
G714883453
UPC #
65030889148
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Jacket Material
Thermoplastic Elastomer (TPE)
Supported Resolution
3840 x 2160
Cable Type
HDMI
Shielding Material
Aluminum Mylar Foil
Connector Gender on First End
Male
Number of Conductors
19
Device Supported
Projector, PC, Audio/Video Device, TV, Workstation, Computer, Monitor, Display Screen, Notebook, Desktop Computer
Shielding
Yes
American Wire Gauge
28 AWG
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
Connector Gender on Second End
Male
Item
A/V Cable
Connector on First End Details
(1) 19-Pin HDMI 2.0 Digital Audio/Video - Male
Material
Die-cast Aluminum
Color
Black, Gray
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19- Pin HDMI 2.0 Digital Audio/Video - Male
Features
Bend Resistant, Audio Return Channel (ARC), EMI Protection, Passive, Flexible, Strain Relief, Corrosion Resistant, HDR Support, Halogen Free
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.