
16-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITOR SCREEN
Mfr # 16LT6-PRIVACY-SCREEN
Zoro # G916426175
product price: $58.95
/eaKey Features
Blue Light Reduction
Yes
Width
15.08 in
Anti-glare
Yes
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16LT6-PRIVACY-SCREEN
Zoro #
G916426175
UPC #
65030909044
Country of Origin
China
Dimensions
Width
15.08 in
Display Size Supported
16 in
Height
39.37 mil
Depth
8.46 in
Details
Blue Light Reduction
Yes
Anti-glare
Yes
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Screen Attachment
Adhesive Strip, Flip
Aspect Ratio
16:10
Features
Microlouver Privacy Technology
Touch Compatibility
Yes
Includes
Privacy Screen Filter 2 x Flip-Over Tabs 1 x Lifting Tab 1 x Adhesive Strip Kit 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Cardboard Insert 1 x Quick-Start Guide
Description
16-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITOR SCREEN PROTECTOR, +/- 30 DEG. VIEW ANGLE, FLIP-UP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.