
16-INCH MACBOOK PRO 21/23 LAPTOP PRIVACY SCREEN, ANTI-GLARE PRIVACY FILTER W/51% BLUE LIGHT
Mfr # 16M21-PRIVACY-SCREEN
Zoro # G516425264
product price: $59.59
/eaKey Features
Color
Clear
Cell Phone/Tablet/Smart Watch Model Compatibility
16 in Macbook Pro
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Features
Residue-free, Limited Viewing Angle, Reversible Matte-to-Glossy
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16M21-PRIVACY-SCREEN
Zoro #
G516425264
UPC #
65030900478
Country of Origin
China
Dimensions
Width
1.38 in
Height
15.75 mil
Display Size Supported
16 in
Details
Color
Clear
Cell Phone/Tablet/Smart Watch Model Compatibility
16 in Macbook Pro
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Features
Residue-free, Limited Viewing Angle, Reversible Matte-to-Glossy
Material
Plastic
Product Type
Privacy Screen Filter
Compatible Devices
MacBook Pro, Notebook
Compatibility
Apple - 16 in MacBook Pro (2021, 2023)
Blue Light Reduction
Yes
Display Type Supported
LCD
Anti-glare
Yes
Orientation
Landscape
Durability
Fingerprint Resistant, Scratch Resistant
Description
16-INCH MACBOOK PRO 21/23 LAPTOP PRIVACY SCREEN, ANTI-GLARE PRIVACY FILTER W/51% BLUE LIGHT REDUCTION, MONITOR SCREEN PROTECTOR, MATTE/GLOSSY SIDES
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.