Zoro Homepage

16 PORT 1U RACK MOUNT USB KVM SWITCH

  • Mfr # SV1631DUSBU

  • Zoro # G216424512


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8 in
Package Contents
16 Port 1U Rack Mount USB KVM Switch with OSD, 2 x Mounting Brackets, 1 x Bag of Screws, 1 x Pack Rubber Feet, 1 x Power Adapter, 1 x User Manual
Max. Resolution
1920 x 1440
Input Voltage Range
110V AC to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1631DUSBU
Zoro #
G216424512
UPC #
65030837224
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.8 in
Width
21.3 in
Rack Height
1U
Depth
7.1 in

Details

Color
Black
Package Contents
16 Port 1U Rack Mount USB KVM Switch with OSD, 2 x Mounting Brackets, 1 x Bag of Screws, 1 x Pack Rubber Feet, 1 x Power Adapter, 1 x User Manual
Max. Resolution
1920 x 1440
Input Voltage Range
110V AC to 240V AC
Environmentally Friendly
Yes
USB
Yes
Number of USB Ports
2
Mount Type
Desktop, Rack-mountable
Item
KVM Switchbox
Number of Computers Supported
16
Daisy Chain Supported
Yes
Input Voltage
230 V AC, 120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.