Zoro Homepage

16 Port 1U Rackmount USB KVM Switch Kit

  • Mfr # SV1631DUSBUK

  • Zoro # G116424438


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
16
Depth
7.5 in
Input Voltage Range
110V AC to 240V AC
Max. Resolution
1920 x 1440
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1631DUSBUK
Zoro #
G116424438
UPC #
65030840828
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.5 in
Height
1.8 in
Width
17.3 in
Rack Height
1U

Details

Number of Computers Supported
16
Input Voltage Range
110V AC to 240V AC
Max. Resolution
1920 x 1440
USB
Yes
Mount Type
Desktop, Rack-mountable
Daisy Chain Supported
Yes
Input Voltage
110 V AC, 220 V AC
VGA
Yes
Package Contents
16 Port 1U Rack Mount USB KVM Switch Kit w/ OSD & Cables, 1 x Instruction Manual, 1 x Universal Power Adapter (NA/EU/UK/AU), 4 x Foot Pads, 1 x Screw Kit, 16 x 6ft 2-in-1 USB VGA KVM cables, 2 x Mounting Brackets
Environmentally Friendly
Yes
Number of USB Ports
2
End of Life Manual Availability
Yes
Number of VGA Ports
1
Item
KVM Switchbox
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.