Zoro Homepage

16 Port 1U Rackmount USB PS/2 KVM Switch

  • Mfr # SV1631DUSB

  • Zoro # G316424443


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Input Voltage Range
110V AC to 240V AC
Daisy Chain Supported
Yes
Color
Black
Number of Computers Supported
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1631DUSB
Zoro #
G316424443
UPC #
65030821100
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.2 in
Height
1.8 in
Rack Height
1U
Width
7.1 in

Details

Input Voltage
120 V AC, 230 V AC
Input Voltage Range
110V AC to 240V AC
Daisy Chain Supported
Yes
Color
Black
Number of Computers Supported
16
Environmentally Friendly
Yes
Mount Type
Desktop, Rack-mountable
PS/2 Port
Yes
Max. Resolution
1920 x 1440
Item
KVM Switchbox
Package Contents
16 Port 1U Rackmount USB PS/2 KVM Switch, 2 x Mounting Brackets, 1 x PS/2 keyboard and mouse Y cable, 1 x Power Adapter, 4 x foot pads, 1 x User Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.