Zoro Homepage

16-PORT INDUSTRIAL USB 5GBPS HUB WITH POWER ADAPTER, METAL ENCLOSURE, MOUNTABLE,

  • Mfr # S5G16AINDS-USB-A-HUB

  • Zoro # G014878975


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Length
0.5 in
Height
0.2 in
Package Contents
USB Hub (1) 10 ft [3 m] USB-A to USB-B Cable (1) Terminal Block Connector (Attached) (2) DIN Rail Mounting Brackets (with Mounting Screws) (1) 160W Power Adapter (160W-POWER-ADAPTER) (1) Quick-Start Guide (5G16AINDS-USB-A-HUB) (1) Quick-Start Guide (160W-POWER-ADAPTER)
Host Interface
USB 3.2 (Gen 1) Type B
Data Transfer Rate
640-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5G16AINDS-USB-A-HUB
Zoro #
G014878975
UPC #
65030905381
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.5 in
Height
0.2 in
Width
1.2 in

Details

Package Contents
USB Hub (1) 10 ft [3 m] USB-A to USB-B Cable (1) Terminal Block Connector (Attached) (2) DIN Rail Mounting Brackets (with Mounting Screws) (1) 160W Power Adapter (160W-POWER-ADAPTER) (1) Quick-Start Guide (5G16AINDS-USB-A-HUB) (1) Quick-Start Guide (160W-POWER-ADAPTER)
Host Interface
USB 3.2 (Gen 1) Type B
Data Transfer Rate
640-MB/s
Total Number of USB Ports
16
USB Version
3.2 Gen 1
USB Connector Type
Type-A, Type-B
Item
USB Hub
Color
Black
Material
Steel, Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.