Zoro Homepage

16 Port Rackmount KVM Console w/17in LCD

  • Mfr # RKCONS1716K

  • Zoro # G516424533


product price: $2,537.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
16
Product Material
Steel
Width
17.6 in
Number of Proprietary Ports
16
Power Consumption
23 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKCONS1716K
Zoro #
G516424533
UPC #
65030872546
Country of Origin
China

Dimensions

Width
17.6 in
Screen Size
17 in
Rack Height
1U
Depth
22.9 in
Height
1.7 in

Details

Number of Computers Supported
16
Product Material
Steel
Number of Proprietary Ports
16
Power Consumption
23 W
Number of USB Ports
2
Proprietary Interface
Yes
Screen Resolution
1280 x 1024
PS/2 Port
Yes
USB
Yes
Item
LCD Rack Console
VGA
Yes
Screen Mode
SXGA
Number of PS/2 Ports
2
Package Contents
16-Port Rackmount KVM Console with 17" Display , 1 x KVM Cable, 8 x M5 Cage Nuts , 8 x M5 Screws , 5 x Regional Power Cords (NA, JP, UK, EU, ANZ) , 2 x Mounting Rails , 1 x Quick-Start Guide
Pointing Device Type
TouchPad
Number of VGA Ports
1
Platform Supported
PC
KVM Switch
Yes
Display Screen Type
LCD
Environmentally Friendly
Yes
Device Type
LCD Rack Console
Input Voltage
230 V AC, 120 V AC
Keyboard
Yes
Color
Black
Input Voltage Range
100V AC to 240V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.