Zoro Homepage

16 Port Rackmount KVM Console w/19in LCD

  • Mfr # RKCONS1916K

  • Zoro # G716424401


product price: $2,875.99
/ea
Free Shipping & Returns

Key Features

Screen Resolution
1280 x 1024
Display Screen Type
LCD
USB
Yes
REACH free of SVHC
Yes
Pointing Device Type
TouchPad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKCONS1916K
Zoro #
G716424401
UPC #
65030872539
Country of Origin
China

Dimensions

Depth
25.3 in
Width
19 in
Height
1.7 in
Screen Size
19 in
Rack Height
1U

Details

Screen Resolution
1280 x 1024
Display Screen Type
LCD
USB
Yes
REACH free of SVHC
Yes
Pointing Device Type
TouchPad
Platform Supported
PC
Package Contents
1 x KVM Console, 16 x KVM Cables, 8 x M5 Cage Nuts, 8 x M5 Screws, 5 x Regional Power Cords (NA, JP, UK, EU, ANZ), 4 x Mounting Rails (Variable Lengths), 1 x Quick-Start Guide
PS/2 Port
Yes
Number of Computers Supported
16
Environmentally Friendly
Yes
Number of VGA Ports
1
Number of USB Ports
2
Keyboard
Yes
VGA
Yes
End of Life Manual Availability
Yes
Item
LCD Rack Console
Daisy Chain
Yes
Standards
CE, FCC, UL
Device Type
LCD Rack Console
Number of Proprietary Ports
17
Number of PS/2 Ports
2
Environmental Certification
EU RoHS
KVM Switch
Yes
Proprietary Interface
Yes
Screen Mode
SXGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.