
1.6FT 50CM RUGGED RIGHT ANGLE USB-C CABLE, USB 10 GBPS, USB C TO C DATA TRANSFER CABLE, 4K
Mfr # RUSB31CC50CMBR
Zoro # G516423239
product price: $39.45
/eaKey Features
Environmentally Friendly
Yes
Shielding Material
Aluminum Mylar Foil
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUSB31CC50CMBR
Zoro #
G516423239
UPC #
65030898218
Country of Origin
China
Details
Environmentally Friendly
Yes
Shielding Material
Aluminum Mylar Foil
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
10-Gbit/s
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Type
USB-C
Device Supported
Monitor, Wall Charger, Notebook, MacBook, Docking Station
Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Connector Plating
Nickel, Gold
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Connector on First End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Color
Black
Connector Gender on Second End
Male
Features
Rugged, Fray Resistant, DisplayPort Alternate (ALT) Mode, Wear Resistant, Right-angled Connector, USB- Power Delivery (USB PD), Halogen Free, Passive, Flexible, 90° Angled Connector, Charging, Break Resistant, Strain Resistant, EMI Protection, Bendable, Tangle Resistant
Supported Resolutions
1920 x 1080
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
REACH free of SVHC
Yes
Product Material
Aramid Fiber
Description
1.6FT 50CM RUGGED RIGHT ANGLE USB-C CABLE, USB 10 GBPS, USB C TO C DATA TRANSFER CABLE, 4K 60HZ DP ALT MODE, 100W PD, 90 DEGREE USB-C CABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.