
1.6FT THUNDERBOLT 4 CABLE - 40GBPS - 100W PD - 4K/8K VIDEO - INTEL-CERTIFIED THUNDERBOLT CABLE -
Mfr # TBLT4MM50CM
Zoro # G816423205
product price: $50.55
/eaKey Features
Cable Type
Thunderbolt 4
Connector on First End Details
1 x Thunderbolt 4 (USB 4.0) - Male
Connector Plating
Nickel
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBLT4MM50CM
Zoro #
G816423205
UPC #
65030893466
Country of Origin
China
Details
Cable Type
Thunderbolt 4
Connector on First End Details
1 x Thunderbolt 4 (USB 4.0) - Male
Connector Plating
Nickel
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Features
Strain Relief, Halogen Free, Passive, Display Stream Compression (DSC), EMI Protection, USB- Power Delivery (USB PD)
Connector on Second End Details
1 x Thunderbolt 4 (USB 4.0) - Male
End of Life Manual Availability
Yes
Device Supported
Chromebook, Peripheral Device, Notebook, Docking Station, Portable Hard Drive, MacBook, Storage Drive, Hard Disk Drive Enclosure, Audio/Video Device
Connector Gender on Second End
Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
Color
Black
REACH free of SVHC
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding Material
Braided Alloy
End 1 Connection Type
Thunderbolt 4 (USB 4.0) - Male
Supported Resolutions
7680 x 4320
Item
A/V Cable
Shielding
Yes
End 2 Connection Type
Thunderbolt 4 (USB 4.0) - Male
Data Transfer Speed
40-Gbit/s
Description
1.6FT THUNDERBOLT 4 CABLE - 40GBPS - 100W PD - 4K/8K VIDEO - INTEL-CERTIFIED THUNDERBOLT CABLE - COMPATIBLE W/USB 4/THUNDERBOLT 3/USB-C/DISPLAYPORT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.