
17-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITOR
Mfr # 17TF6-PRIVACY-SCREEN
Zoro # G314879009
product price: $57.59
/eaKey Features
Width
9.06 in
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Display Type Supported
LCD
Orientation
Landscape
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17TF6-PRIVACY-SCREEN
Zoro #
G314879009
UPC #
65030911320
Country of Origin
China
Dimensions
Width
9.06 in
Height
19.69 mil
Display Size Supported
17 in
Length
14.5 in
Details
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Display Type Supported
LCD
Orientation
Landscape
Widescreen
Yes
Aspect Ratio
16:10
Touch Compatibility
Yes
Screen Attachment
Adhesive Strip, Flip
Blue Light Reduction
Yes
Anti-glare
Yes
Device Supported
Notebook
Item
Privacy Screen Filter
Features
Microlouver Privacy Technology, Eyesight Protection, Touch Sensitive, Blue Light Protection, Privacy, Slide Mount Tab, Limited Viewing Angle
Material
Plastic
Color
Clear
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.