
17-INCH 5:4 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE LIGHT
Mfr # 1754-PRIVACY-SCREEN
Zoro # G716426184
product price:Â $26.19
/eaKey Features
Compatible Devices
Monitor
Display Size Supported
17 in
Blue Light Reduction
Yes
Widescreen
Yes
Color
Glossy, Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1754-PRIVACY-SCREEN
Zoro #
G716426184
UPC #
65030900621
Country of Origin
China
Dimensions
Display Size Supported
17 in
Width
13.35 in
Details
Compatible Devices
Monitor
Blue Light Reduction
Yes
Widescreen
Yes
Color
Glossy, Matte
Features
Residue-free
Anti-glare
Yes
Product Type
Privacy Screen Filter
Aspect Ratio
5:4
Reversible
Yes
Includes
Privacy Screen Filter Adhesive Strip
Durability
Fingerprint Resistant, Scratch Resistant
Display Type Supported
LCD
Description
17-INCH 5:4 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE LIGHT REDUCTION, BLACK-OUT OUTSIDE OF +/- 30DEG. VIEW ANGLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.