
17.3-inch 16:9 Laptop Privacy Filter, Anti-Glare Privacy Screen/Shield w/51% Blue Light
Mfr # 173L-PRIVACY-SCREEN
Zoro # G016433219
product price: $61.35
/eaKey Features
Aspect Ratio
16:9
Display Type Supported
LCD
Height
8.46 in
Compatible Devices
Notebook
Durability
Scratch Resistant, Fingerprint Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173L-PRIVACY-SCREEN
Zoro #
G016433219
UPC #
65030900560
Country of Origin
China
Dimensions
Height
8.46 in
Display Size Supported
17.3 in
Width
15.08 in
Details
Aspect Ratio
16:9
Display Type Supported
LCD
Compatible Devices
Notebook
Durability
Scratch Resistant, Fingerprint Resistant
Product Type
Privacy Screen Filter
Anti-glare
Yes
Features
Residue-free
Reversible
Yes
Blue Light Reduction
Yes
Includes
adhesive strip
Color
Matte, Glossy
Widescreen
Yes
Description
17.3-inch 16:9 Laptop Privacy Filter, Anti-Glare Privacy Screen/Shield w/51% Blue Light Reduction, Black-out Outside +/- 30 View Angle, Matte/Glossy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.