Zoro Homepage
This item is Discontinued.
Startech.Com 17in Deep Vented Server Room Equipment Wall Mount Shelf WALLSHELF

17in Deep Vented Server Room Equipment Wall Mount Shelf (Discontinued)

  • Mfr # WALLSHELF
  • Zoro # G6211923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALLSHELF
Zoro #
G6211923
UPC #
65030837422
Country of Origin
Taiwan, Province of China

Dimensions

Height
14"
Width
20.5"
Depth
17"

Details

Material
Steel
Includes
Vented Wall Mount Shelf, Snap in Bushings, Hole Plugs
Features
Ventilation, Durable
Color
Black
Product Type
Mounting Shelf

Description

Wallmount and store your non-rackmount server, networking or AV equipment - Store your equipment in a data center or server room - Durable Solid Steel Structure - Equipment shelf / Wall mount equipment shelf / wall shelf / mountable wall shelf - Mounting and Storing bulky AV equipment up on a wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.