Zoro Homepage
This item is Discontinued.
Startech.Com 18in Coax High Resolution VGA Monitor Cable - HD15 M/M MXTMMHQ18IN

18in Coax High Resolution VGA Monitor Cable - HD15 M/M (Discontinued)

  • Mfr # MXTMMHQ18IN
  • Zoro # G5452965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXTMMHQ18IN
Zoro #
G5452965
UPC #
65030821742
Country of Origin
China

Dimensions

Cable Length
18 in
Length
18 in

Details

Color
Black
Cable Type
VGA
Features
EMI/RF Protection, Molded, Strain Relief, Ferrite Bead
Connector Type
VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)
Product Type
Video Cable

Description

HD15 M/M - VGA cable - HD-15 (M) to HD-15 (M) - 1.5 ft - molded - black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.