
18IN USB IDC MOTHERBOARD HEADER CABLE
Mfr # USBINT5PIN
Zoro # G416503123
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Connector on Second End Details
1 x 5-pin IDC - Female
Connector Gender on First End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBINT5PIN
Zoro #
G416503123
UPC #
65030839198
Country of Origin
China
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Connector on Second End Details
1 x 5-pin IDC - Female
Connector Gender on First End
Female
Connector on First End Details
1 x 5-pin IDC - Female
End 1 Connection Type
IDC - Female
End 2 Connection Type
IDC - Female
Item
Data Transfer Adapter
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.