Zoro Homepage

18U Server Rack Cabinet 2-30in w/Casters

  • Mfr # RK1833BKM

  • Zoro # G916471953


product price: $1,008.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Steel, Mesh
Form Factor
Floor Standing
Color
Black
Rack Height
18U
Rack Type
Enclosed Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1833BKM
Zoro #
G916471953
UPC #
65030870238
Country of Origin
China

Dimensions

Rack Height
18U
Width
23.6 in
Rack Depth
31 in
Depth
33.7 in
Height
38.6 in
Rack Width
19 in

Details

Material
Steel, Mesh
Form Factor
Floor Standing
Color
Black
Rack Type
Enclosed Cabinet
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Features
Vented, Cable Management, Removable Side Panel, Reversible Front Door, Leveling Feet, Lockable Door, Removable Front Door, Adjustable Depth, Casters, Removable Back Door
End of Life Manual Availability
Yes
Package Contents
Server Rack Cabinet - 31 in. Deep Enclosure - 18U, 1 x 10 ft. Hook and Loop , 1 x 1U Fixed Shelf , 1 x Enclosure Cabinet , 2 x Door Keys , 2 x Side Panel Keys , 75 x M6 Cage Nuts , 75 x M6 Screws
REACH free of SVHC
Yes
Item
Rack Cabinet
Static/Stationary Weight Capacity
992.08 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.