19-INCH 5:4 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE LIGHT

  • Mfr # 1954-PRIVACY-SCREEN

  • Zoro # G116426210


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Reversible
Yes
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Display Size Supported
19 in
Width
14.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1954-PRIVACY-SCREEN
Zoro #
G116426210
UPC #
65030900577
Country of Origin
China

Dimensions

Display Size Supported
19 in
Width
14.84 in
Height
11.89 in

Details

Reversible
Yes
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Includes
Privacy Screen Filter Adhesive Strip
Durability
Fingerprint Resistant, Scratch Resistant
Anti-glare
Yes
Widescreen
Yes
Aspect Ratio
5:4
Features
Residue-free
Color
Matte, Glossy
Blue Light Reduction
Yes
Display Type Supported
LCD

Description

19-INCH 5:4 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE LIGHT REDUCTION, BLACK-OUT OUTSIDE OF +/- 30DEG. VIEW ANGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.