
19 Piece Computer Tool Kit in a Carrying Case (Discontinued)
- Mfr # CTK500
- Zoro # G5257927
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTK500
Zoro #
G5257927
UPC #
65030781343
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.28 in
Length
12.6 in
Height
1.97 in
Details
Includes
Features
Portable
Product Type
Repair Kit
Number of Pieces
19
Material
Vinyl
Description
Provides the necessary tools to service and repair computers and other electronics - Works to service computers and other small electronics - includes: soldering iron, solder, chip extractor, chip inserter, wire cutter & stripper, 6 x slotted screwdrivers (#0, #1, #2, 1/4", 1/8", 3/16"), reversible T10/T15 trox screwdriver - Zipper tool case included - Chip inserter with pin straightener / Chip extractor / Three prong parts retriever / Assembly tweezers - CSA approved soldering iron and solder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.