19.5-INCH 16:9 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE

  • Mfr # 19569-PRIVACY-SCREEN

  • Zoro # G616426253


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Color
Matte, Glossy
Compatible Devices
Monitor
Durability
Scratch Resistant, Fingerprint Resistant
Widescreen
Yes
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19569-PRIVACY-SCREEN
Zoro #
G616426253
UPC #
65030900584
Country of Origin
China

Dimensions

Width
17.44 in
Height
9.45 in
Display Size Supported
19.5 in

Details

Color
Matte, Glossy
Compatible Devices
Monitor
Durability
Scratch Resistant, Fingerprint Resistant
Widescreen
Yes
Aspect Ratio
16:9
Product Type
Privacy Screen Filter
Includes
Privacy Screen Filter Adhesive Strip
Blue Light Reduction
Yes
Reversible
Yes
Features
Residue-free
Anti-glare
Yes
Display Type Supported
LCD

Description

19.5-INCH 16:9 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE LIGHT REDUCTION, BLACK-OUT OUTSIDE OF +/- 30DEG. VIEW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.