Zoro Homepage

19in Universal Server Rack Cabinet Shelf

  • Mfr # CABSHELF

  • Zoro # G016471877


product price: $70.19
/ea

Key Features

Product Line
Universal
Width
17.5 in
Compatible With
7230CABINET, 2630CABINET
Package Contents
Black Standard Universal Server Rack Cabinet Shelf, 4 x M6 Cage Nuts, 4 x M6 Screws
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHELF
Zoro #
G016471877
UPC #
65030790796
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.5 in
Depth
16 in
Rack Width
19 in
Rack Height
2U
Height
3.2 in

Details

Product Line
Universal
Compatible With
7230CABINET, 2630CABINET
Package Contents
Black Standard Universal Server Rack Cabinet Shelf, 4 x M6 Cage Nuts, 4 x M6 Screws
Static/Stationary Weight Capacity
44.09 lb
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Material
Cold-rolled Steel (CRS)
Color
Black
Features
Cable Management
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Rack Shelf
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.