
1FT 30CM HDMI TO DISPLAYPORT ADAPTER CABLE, 8K 60HZ, ACTIVE HDMI 2.1 TO DP 1.4
Mfr # 148B-HDMI-DP-8K
Zoro # G214883359
product price: $67.35
/eaKey Features
Supported Resolution
7680 x 4320
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Audio/Video Device, MacBook, Chromebook, Tablet, Wall Charger, Monitor, Computer, Notebook, Ultrabook, Desktop PC
Compatibility
Apple Macbook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
148B-HDMI-DP-8K
Zoro #
G214883359
UPC #
65030900867
Country of Origin
Viet Nam
Dimensions
Cable Length
11.80 in
Details
Supported Resolution
7680 x 4320
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Audio/Video Device, MacBook, Chromebook, Tablet, Wall Charger, Monitor, Computer, Notebook, Ultrabook, Desktop PC
Compatibility
Apple Macbook
Package Contents
HDMI to DisplayPort Adapter (1) Micro-USB Power Cable (50cm)
Cable Type
DisplayPort/HDMI/Micro-USB
Item
A/V Cable
Includes
HDMI to DisplayPort Adapter , (1) Micro-USB Power Cable (50cm)
Connector on Second End Details
(1) DispalyPort 1.4 Digital Audio/Video - Male
Color
Space Gray
Connector on First End Details
(1) HDMI 2.1 Digital Audio/Video - Male, (1) 5 pin Micro USB Type B - Male
Features
Consumer Electronics Control (CEC), HDR Support, Display Stream Compression (DSC), Active, Strain Resistant, Audio Return Channel (ARC), HDCP 2.2, HDCP 2.3, Display Stream Compression (DSC) 1.2a, HDCP 1.4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.