
1FT 30CM USB A TO C CHARGING CABLE RIGHT ANGLE - HEAVY DUTY FAST CHARGE USB-C CABLE - BLACK USB
Mfr # R2ACR-30C-USB-CABLE
Zoro # G716430600
product price: $12.49
/eaKey Features
Features
Stress Resistant, Damage Resistant, Strain Relief, Molded, Right-angled Connector, Flexible, Stretch Resistant, Heavy Duty, Charging, Fast Charging, EMI Protection, Bendable, 180° Angled Connector, Rugged
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Black
Shielding
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2ACR-30C-USB-CABLE
Zoro #
G716430600
UPC #
65030893817
Country of Origin
China
Details
Features
Stress Resistant, Damage Resistant, Strain Relief, Molded, Right-angled Connector, Flexible, Stretch Resistant, Heavy Duty, Charging, Fast Charging, EMI Protection, Bendable, 180° Angled Connector, Rugged
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Black
Shielding
Yes
Environmentally Friendly
Yes
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Product Material
Braid Material: Aramid Fiber
Device Supported
iPad Pro, Car Charger, Charger, Smartphone, Peripheral Device, iPad mini, Dock
Connector Gender on Second End
Male
Cable Type
USB/USB-C
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Connector Plating
Nickel, Gold
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Description
1FT 30CM USB A TO C CHARGING CABLE RIGHT ANGLE - HEAVY DUTY FAST CHARGE USB-C CABLE - BLACK USB 2.0 A TO TYPE-C - RUGGED ARAMID FIBER - 3A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.