Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1FT 30CM USB C CHARGING CABLE RIGHT ANGLE - 60W PD 3A - HEAVY DUTY FAST CHARGE USB-C CABLE -

  • Mfr # R2CCR-30C-USB-CABLE

  • Zoro # G116430590


product price: $12.49
/ea

Key Features

Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Product Material
Braid Material: Aramid Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2CCR-30C-USB-CABLE
Zoro #
G116430590
UPC #
65030895835
Country of Origin
China

Details

Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Product Material
Braid Material: Aramid Fiber
Color
Black
Shielding
Yes
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Device Supported
iPad mini, Car Charger, Dock, Smartphone, Peripheral Device, iPad Pro, Charger
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Plating
Nickel, Gold
Connector Gender on Second End
Male
Features
Stress Resistant, EMI Protection, Bendable, Rugged, Right-angled Connector, Heavy Duty, Flexible, Molded, Strain Relief, Charging, Fast Charging, Damage Resistant, 180° Angled Connector, Stretch Resistant
End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB-C
Environmentally Friendly
Yes

Description

1FT 30CM USB C CHARGING CABLE RIGHT ANGLE - 60W PD 3A - HEAVY DUTY FAST CHARGE USB-C CABLE - BLACK USB 2.0 TYPE-C - RUGGED ARAMID FIBER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.