
1FT (30CM) USB TO NULL MODEM SERIAL ADAPTER CABLE, COM RETENTION, FTDI, USB-A TO
Mfr # 1P1FFCN-USB-SERIAL
Zoro # G921702912
product price: $37.59
/eaKey Features
Connector on First End Details
1 x 4 pin USB 2.0 Type A - Male
Connector Plating
Gold
Shielding Material
Copper
End 1 Connection Type
USB 2.0 Type A
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1P1FFCN-USB-SERIAL
Zoro #
G921702912
UPC #
65030904742
Country of Origin
Viet Nam
Dimensions
Width
1.3 in
Height
0.6 in
Details
Connector on First End Details
1 x 4 pin USB 2.0 Type A - Male
Connector Plating
Gold
Shielding Material
Copper
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A
Shielding
Yes
Operating System Compatibility
Windows 7, Mac OS, Windows 10, Windows 8, ChromeOS, Windows 11, Linux
Product Material
Housing - TPE
Package Contents
USB to Serial Adapter , 2 x DB9 Screws, 1 x Quick-Start Guide
End 2 Connection Type
DB-9 RS-232 Serial
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on Second End
Female
Connector on Second End Details
1 x 9 pin DB-9 RS-232 Serial - Female
Color
Black
Features
Rugged, Molded, EMI/RF Protection
Connector Gender on First End
Male
Cable Type
Serial/USB
Device Supported
Digital Signage, POS Device, Sensor, Desktop Computer, Monitor, Serial Adapter, Receipt Printer, Barcode Scanner, Peripheral Device, Notebook
Description
DB9 RS232, INTERCHANGEABLE DB9 NUTS/SCREWS, WINDOWS/MACOS/LINUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.