Zoro Homepage

1FT (30CM) USB TO SERIAL ADAPTER CABLE, COM RETENTION, INTERCHANGEABLE SCREWS/NU

  • Mfr # 1P1FFC-USB-SERIAL

  • Zoro # G721708534


product price: $35.99
/ea

Key Features

Features
Rugged, LED Indicator, Molded, EMI/RF Protection
Operating System Compatibility
Linux, windows 11 (ARM), ChromeOS, Windows 8, Windows 8.1, macOS, Linux 4.15.x+ LTS, Windows 7
Width
1.3 in
Connector Plating
Gold
Device Supported
Barcode Scanner, Receipt Printer, Notebook, Peripheral Device, Desktop PC, Monitor, Sensor, Digital Signage, POS Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1P1FFC-USB-SERIAL
Zoro #
G721708534
UPC #
65030898362
Country of Origin
Malaysia

Dimensions

Width
1.3 in
Height
0.6 in

Details

Features
Rugged, LED Indicator, Molded, EMI/RF Protection
Operating System Compatibility
Linux, windows 11 (ARM), ChromeOS, Windows 8, Windows 8.1, macOS, Linux 4.15.x+ LTS, Windows 7
Connector Plating
Gold
Device Supported
Barcode Scanner, Receipt Printer, Notebook, Peripheral Device, Desktop PC, Monitor, Sensor, Digital Signage, POS Device
Shielding Material
Copper
End 2 Connection Type
DB-9 RS-232 Serial
Product Material
Housing - TPE
Shielding
Yes
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x 4 pin USB 2.0 Type-A - Male
Connector on Second End Details
1 x 9 pin DB-9 RS-232 Serial - Male
Connector Gender on Second End
Male
Color
Black
Connector Gender on First End
Male
Cable Type
Serial/USB

Description

TS, USB-A TO DB9 RS232, FTDI IC, ESD PROTECTION, WINDOWS/MACOS/LINUX

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.