Zoro Homepage

1FT 3.5MM RIGHT ANGLE STEREO AUDIO CABLE

  • Mfr # MU1MMS2RA

  • Zoro # G416426156


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Cable Length
1 ft
Device Supported
Headphone, iPhone, Sound Card, Audio Device, iPod, iPad, MP3 Player
Wire Gauge
30 AWG
Connection B
1 x Mini-phone Stereo Audio - Male
Features
Molded, Strain Relief, Right-angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU1MMS2RA
Zoro #
G416426156
UPC #
65030841283
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Audio Cable
Device Supported
Headphone, iPhone, Sound Card, Audio Device, iPod, iPad, MP3 Player
Wire Gauge
30 AWG
Connection B
1 x Mini-phone Stereo Audio - Male
Features
Molded, Strain Relief, Right-angled Connector
Cable Type
Mini-phone
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Color
Black
Connection A
1 x Mini-phone Stereo Audio - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.