Zoro Homepage
This item is Discontinued.
Startech.Com 1ft Coiled Lighting to USB Cable - White USBCLT30CMW

1ft Coiled Lighting to USB Cable - White (Discontinued)

  • Mfr # USBCLT30CMW
  • Zoro # G5262976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCLT30CMW
Zoro #
G5262976
UPC #
65030860666
Country of Origin
China

Dimensions

Cable Length
11.81 in
Length
11.81 in

Details

Connector Type
USB Type-A (4 pin) USB 2.0 to Apple Lightning Connector (8-pin)
Includes
0.3m/1ft White USB to Lightning Coiled Cable for iPhone/iPad/iPod
Cable Type
Lightning/USB
Product Type
Data Transfer Cable
Features
Charging, Coiled
Shielding
Yes
Color
White

Description

Charge your iPad or iPhone inside its car mount - 1 ft USB to Lightning Cable - 1ft Coiled USB to Lightning Cable - 0.3m Coiled Lightning Cable - 30cm Charge and Sync Cable - White USB to Lightning Cable - Compact design fits nicely inside any carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.