Zoro Homepage
This item is Discontinued.
Startech.Com 1ft DVI to Dual VGA Y Splitter Cable M/F DVISPL1VV

1ft DVI to Dual VGA Y Splitter Cable M/F (Discontinued)

  • Mfr # DVISPL1VV
  • Zoro # G5450908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVISPL1VV
Zoro #
G5450908
UPC #
65030840651
Country of Origin
China

Dimensions

Cable Length
12 in
Length
12 in

Details

Color
Black
Cable Type
DVI/VGA
Features
Strain Relief, Molded
Connector Type
DVI-I (23 pin) to VGA (15 pin, High Density D-Sub)
Includes
1 ft DVI-I Analog to 2x VGA Video Splitter Cable - M/F
Material
Polyvinyl Chloride (PVC) - Jacket
Max. Resolution
1920 × 1200 @ 60Hz
Product Type
Video Cable
Jacket Type
CMG

Description

Display a DVI-I signal on two VGA monitors simultaneously - DVI to Dual VGA Splitter Cable / DVI to VGA Y Cable / 1' DVI to VGA Splitter Cable / 1ft DVI to Dual VGA Cable / 1 ft DVI-I Analog to 2x VGA Video Splitter Cable M/F - Perfect for boardroom or classroom applications when the display needs to be output to a monitor & a projector - Offers 12” in cable length - Remove strain from the DVI and VGA connectors and reduce the potential of blocking other available ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.