Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1FT MICRO USB CABLE - A TO MICRO B

  • Mfr # UUSBHAUB1

  • Zoro # G116423127


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Right-angled Connector, Charging
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UUSBHAUB1
Zoro #
G116423127
UPC #
65030835169
Country of Origin
China

Details

Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Right-angled Connector, Charging
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Item
Data Transfer Cable
Device Supported
Smartphone, PDA, Digital Camera, GPS, Cellular Phone, Tablet PC
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
USB/USB Micro-B
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Conductor
Copper
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.