
1FT MOTHERBOARD TO PANEL MOUNT USB CABLE
Mfr # USBPNLAFHD1
Zoro # G716423381
product price: $9.15
/eaKey Features
End 2 Connection Type
Parallel - Female
End 1 Connection Type
USB 2.0 Type A - Female
Conductor
Copper
Connector Gender on Second End
Female
Connector Gender on First End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBPNLAFHD1
Zoro #
G716423381
UPC #
65030835428
Country of Origin
China
Details
End 2 Connection Type
Parallel - Female
End 1 Connection Type
USB 2.0 Type A - Female
Item
Data Transfer Cable
Conductor
Copper
Connector Gender on Second End
Female
Connector Gender on First End
Female
Connector on First End Details
1 x USB 2.0 Type A - Female
Cable Type
IDC/USB
Device Supported
Motherboard
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 5-pin Parallel - Female
Environmentally Friendly
Yes
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.