Zoro Homepage
This item is Discontinued.
Startech.Com 1ft SuperSpeed USB 3.0 Cable A to Micro B USB3SAUB1

1ft SuperSpeed USB 3.0 Cable A to Micro B (Discontinued)

  • Mfr # USB3SAUB1
  • Zoro # G5271184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SAUB1
Zoro #
G5271184
UPC #
65030841122
Country of Origin
China

Dimensions

Cable Length
12 in
Length
12 in

Details

Includes
1 ft SuperSpeed USB 3.0 Cable A to Micro B
Connector Type
USB Type-A (9 pin) USB 3.0 to USB 3.0 Micro-B (10 pin, SuperSpeed)
Cable Type
USB/USB Micro-B
Color
Blue
Product Type
Data Transfer Cable
Shielding
Yes
Features
EMI Protection, Molded, Strain Relief

Description

Connect a USB 3.0 Micro USB external hard drive to your computer - 1 ft USB 3.0 Cable / 1' USB 3 A to Micro B Cable / 30cm USB 3 to Micro B Cord / 1ft USB 3.0 Cable A to Micro B / USB 3.1 Gen 1 (5 Gbps) - Shielded Twisted Pair (STP) design prevents electro-magnetic interference (EMI) - Supports USB 3.0 data transfer rates up to 5Gbps - Molded connectors with strain relief - Aluminum-Mylar Foil with Braided Shielding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.