
1M 3 FT RIGHT ANGLE MICRO-USB CABLE
Mfr # USB2AUB2RA1M
Zoro # G616423283
product price: $8.69
/eaKey Features
Shielding
Yes
Color
Black
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Cable Type
Micro-USB/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2AUB2RA1M
Zoro #
G616423283
UPC #
65030862431
Country of Origin
China
Details
Shielding
Yes
Item
Data Transfer Cable
Color
Black
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Cable Type
Micro-USB/USB
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Tablet, External Hard Drive, Portable Hard Drive, Notebook, Computer, Smartphone, PC
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Features
Right-angled Connector, Molded
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.