
1M 3 FT USB C TO USB-A CABLE - M/M - USB 2.0 - USB-IF CERTIFIED
Mfr # USB2AC1M
Zoro # G016423180
product price: $13.69
/eaKey Features
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
480-Mbit/s
Compatibility
Samsung: Galaxy S8, Galaxy S8+ Nexus: 6P, 5X
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2AC1M
Zoro #
G016423180
UPC #
65030861786
Country of Origin
Viet Nam
Details
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
480-Mbit/s
Compatibility
Samsung: Galaxy S8, Galaxy S8+ Nexus: 6P, 5X
Item
Data Transfer Cable
Cable Type
USB/USB-C
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
REACH free of SVHC
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Connector Gender on First End
Male
Device Supported
Notebook, Smartphone, Computer
Features
Charging, Damage Resistant, Reversible
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Shielding
Yes
Connector Plating
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.