Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1m 3 ft USB C to USB A Cable - M/M - USB 3.1 10Gbps - USB-IF Certified

  • Mfr # USB31AC1M

  • Zoro # G316423262


product price: $14.99
/ea

Key Features

Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Environmental Certification
EU RoHS
End 1 Connection Type
USB 3.1 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31AC1M
Zoro #
G316423262
UPC #
65030860758
Country of Origin
Viet Nam

Details

Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Environmental Certification
EU RoHS
End 1 Connection Type
USB 3.1 Type A - Male
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x 9-pin USB 3.1 Type A - Male
Shielding
Yes
Connector Gender on Second End
Male
Device Supported
Hard Drive, Smartphone, Car Charger, Portable Hard Drive, Notebook, Desktop Computer, Hard Disk Drive Enclosure, Power Bank, Docking Station, Wall Charger
End of Life Manual Availability
Yes
Item
Data Transfer Cable
Connector Plating
Nickel
Features
Charging, Reversible
Data Transfer Speed
10-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Compatibility
Nexus Smartphones: Nexus 6P, Nexus 5X
Cable Type
USB/USB-C
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.