Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1m 3 ft USB-C to USB-C Cable - M/M - USB 3.0 5Gbps

  • Mfr # USB315CC1M

  • Zoro # G916423174


product price: $21.69
/ea

Key Features

Cable Type
USB-C
Color
Black
Connector on Second End Details
1 x 24-pin USB 3.0 Type C - Male
Compatibility
Apple MacBook, Samsung Galaxy S8, S8+, Huawei Nexus 6P, 5X
End 2 Connection Type
USB 3.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB315CC1M
Zoro #
G916423174
UPC #
65030874007
Country of Origin
Viet Nam

Details

Cable Type
USB-C
Color
Black
Connector on Second End Details
1 x 24-pin USB 3.0 Type C - Male
Compatibility
Apple MacBook, Samsung Galaxy S8, S8+, Huawei Nexus 6P, 5X
End 2 Connection Type
USB 3.0 Type C - Male
Connector Plating
Nickel
Shielding
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Features
Charging
Item
Data Transfer Cable
Device Supported
Power Bank, Mobile Device, Smartphone, MacBook, Computer, Charger, Hard Drive, Notebook
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Connector on First End Details
1 x 24-pin USB 3.0 Type C - Male
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.