
1M 3 FT USB C TO USB C CABLE W/ 5A PD - M/M - USB 2.0 - USB-IF CERTIFIED
Mfr # USB2C5C1M
Zoro # G916423013
product price: $16.99
/eaKey Features
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2C5C1M
Zoro #
G916423013
UPC #
65030880053
Country of Origin
China
Details
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Device Supported
Docking Station, Power Bank, Chromebook, Notebook, MacBook, MacBook Pro
Connector on Second End Details
1 x 24-pin USB 2.0 Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Connector on First End Details
1 x 24-pin USB 2.0 Type C Thunderbolt 3 - Male
Cable Type
Thunderbolt 3
Item
Data Transfer Cable
Connector Gender on Second End
Male
REACH free of SVHC
Yes
Shielding
Yes
Features
Charging
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.