1M (3.3FT) USB4 CABLE, USB-IF CERTIFIED USB-C CABLE, 40GBPS, 240W PD 3.1, 8K 60H
Mfr # 1M-40G-USB4-CABLE
Zoro # G621708092
product price: $26.19
/eaKey Features
End 2 Connection Type
USB4 Thunderbolt 4 Type C - Male
Connector Gender on Second End
Male
Supported Resolutions
7680 x 4320
Data Transfer Speed
40-Gbit/s
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1M-40G-USB4-CABLE
Zoro #
G621708092
UPC #
65030902687
Country of Origin
Taiwan, Province of China
Details
End 2 Connection Type
USB4 Thunderbolt 4 Type C - Male
Connector Gender on Second End
Male
Supported Resolutions
7680 x 4320
Data Transfer Speed
40-Gbit/s
Connector Gender on First End
Male
Cable Type
USB4
Connector Plating
Nickel
Connector on Second End Details
1 x USB4 Thunderbolt 4 Type C - Male
End 1 Connection Type
USB4 Thunderbolt 4 Type C - Male
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Product Material
Santoprene, TPE Rubber
Features
Strain Relief, Power Delivery 3.1, Passive, E-marker Chip, Display Stream Compression (DSC), Durable, DisplayPort Alternate (ALT) Mode, EMI Protection, Flexible, Braided, High Bit Rate 3 (HBR3), HDR Support, Halogen Free
Item
AV/Data Transfer Cable
Shielding Material
Mylar Foil, Aluminum, Mylar
Connector on First End Details
1 x USB4 Thunderbolt 4 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatibility
Apple: MacBook Pro M3 Pro, MacBook Pro M3 MaxStarTech: TB4CDOCK, TB3CDK2DH, TB3DK2DHV, TB310G2
Color
Black
Device Supported
Audio/Video Device, USB Device, Monitor, Dock, Docking Station, MacBook Pro, Notebook, Mobile Device
Description
Z, TYPE-C DATA TRANSFER CABLE/CORD, COMPATIBLE W/THUNDERBOLT PORTS
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.