Zoro Homepage

1M (3.3FT) WHITE USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGE

  • Mfr # USB2CC1MNCWHE

  • Zoro # G221706771


product price: $9.89
/ea

Key Features

Color
White
Connector Gender on First End
Male
Connector Plating
Nickel
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC1MNCWHE
Zoro #
G221706771
UPC #
65030911818
Country of Origin
Viet Nam

Dimensions

Height
0.2 in
Width
0.5 in

Details

Color
White
Connector Gender on First End
Male
Connector Plating
Nickel
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Cable Type
USB-C
End 1 Connection Type
USB 2.0 Type C
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Shielding Material
Aluminum Mylar Foil
Features
Passive, Flexible, Rugged Jacket, Durable, Power Delivery 2.0, Strain Relief, Braided, Wear Resistant, Halogen-free, Fast Charging, EMI Protection
Jacket Material
Thermoplastic Elastomer (TPE)
Product Material
Polyamide Resin
End 2 Connection Type
USB 2.0 Type C
Shielding
Yes
Device Supported
Power Bank, Car Charger, USB Device, Tablet, Mobile Device, Computer, Smartphone, Notebook, Wall Charger, Workstation

Description

R CORD, 60W POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.