Zoro Homepage

1m 3ft Slim Micro USB 3.0 Cable - M/M

  • Mfr # USB3AU1MLS

  • Zoro # G716423015


product price: $14.85
/ea

Key Features

Features
Flexible, Bend Resistant, Charging, Molded, Left-angled Connector
End 1 Connection Type
USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AU1MLS
Zoro #
G716423015
UPC #
65030861410
Country of Origin
China

Details

Item
Data Transfer Cable
Features
Flexible, Bend Resistant, Charging, Molded, Left-angled Connector
End 1 Connection Type
USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
End 2 Connection Type
Micro USB 3.0 Type B - Male
Environmentally Friendly
Yes
Cable Type
USB
Color
Black
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector Plating
Nickel
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Device Supported
Card Reader, Hard Drive, Desktop Computer, Tablet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.