Zoro Homepage

1m 3ft Slim Micro USB 3.0 Cable - M/M

  • Mfr # USB3AU1MRS

  • Zoro # G516423031


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Device Supported
Notebook, Card Reader, Desktop Computer, Hard Drive, Tablet
End 1 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AU1MRS
Zoro #
G516423031
UPC #
65030861281
Country of Origin
China

Details

Device Supported
Notebook, Card Reader, Desktop Computer, Hard Drive, Tablet
End 1 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Features
Charging, Bend Resistant, Right-angled Connector, Molded, Flexible
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Connector Plating
Nickel
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
End 2 Connection Type
Micro USB 3.0 Type B - Male
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.