Zoro Homepage

1m 3ft USB-C Cable - M/M - USB 2.0

  • Mfr # USB2CC1M

  • Zoro # G616423115


product price: $12.95
/ea

Key Features

Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC1M
Zoro #
G616423115
UPC #
65030863926
Country of Origin
China

Details

Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Features
Reversible, Charging, Damage Resistant
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Connector Gender on Second End
Male
Color
Black
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
End of Life Manual Availability
Yes
Device Supported
Wall Charger, Smartphone, MacBook, Computer, Tablet, Notebook, Chromebook
Compatibility
Samsung Smartphones: Galaxy S8, Galaxy S8+ Nexus Smartphones: 6P , 5X
Connector Plating
Nickel
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Cable Type
USB-C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.