
1M 3FT USB C CHARGING CABLE, USB-C CABLE, USB 2.0 TYPE-C LAPTOP CHARGER CORD,
Mfr # USB2CC1MNC
Zoro # G915190596
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Shielding Material
Aluminum Mylar Foil
Connector Gender on Second End
Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CC1MNC
Zoro #
G915190596
UPC #
65030907187
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Shielding Material
Aluminum Mylar Foil
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
Power Bank, Notebook, Mobile Device, Smartphone, Car Charger, Desktop Computer, Wall Charger, Tablet
American Wire Gauge
24/30 AWG
Shielding
Yes
Environmentally Friendly
Yes
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
REACH free of SVHC
Yes
Connector on First End Details
1 X USB 2.0 Type C - Male
Connector on Second End Details
1 X USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Product Material
Polyamide Resin
Color
Black
Environmental Certification
EU RoHS
Features
Bendable, Passive, Strain Relief, Flexible, Rugged, Halogen Free, USB- Power Delivery (USB PD), EMI Protection, Wear Resistant, Fast Charging, Braided
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.