
1m / 3ft USB C to HDMI Cable - USB 3.1 Type C to HDMI - 4K at 60Hz - Black
Mfr # CDP2HD1MBNL
Zoro # G716558496
product price: $52.99
/eaKey Features
Cable Type
HDMI/USB
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Features
Flexible, Reversible, HDCP 2.2, HDCP 1.4
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2HD1MBNL
Zoro #
G716558496
UPC #
065030875448
Country of Origin
Viet Nam
Details
Cable Type
HDMI/USB
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Features
Flexible, Reversible, HDCP 2.2, HDCP 1.4
Connector Gender on Second End
Male
Item
Video Cable Adapter
Environmentally Friendly
Yes
Device Supported
Chromebook, Projector, MacBook Air, MacBook, Workstation, MacBook Pro, Audio/Video Device, Monitor, TV, iPad Pro
End 2 Connection Type
HDMI Digital Audio/Video - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Connector Gender on First End
Male
End 1 Connection Type
USB Type C Thunderbolt 3 - Male
Connector on First End Details
1 x 24-pin USB Type C Thunderbolt 3 - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.