Zoro Homepage

1m 3ft USB-C to USB-B Cable - USB 2.0

  • Mfr # USB2CB1M

  • Zoro # G316423286


product price: $14.95
/ea

Key Features

Features
Reversible
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CB1M
Zoro #
G316423286
UPC #
65030861793
Country of Origin
China

Details

Features
Reversible
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type B - Male
REACH free of SVHC
Yes
Connector Plating
Nickel
Shielding
Yes
Data Transfer Speed
480-Mbit/s
End of Life Manual Availability
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Environmentally Friendly
Yes
Device Supported
Printer, Desktop Computer, Notebook
Cable Type
USB-C/USB-B
Connector Gender on Second End
Male
Color
Black
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.