Zoro Homepage
This item is Discontinued.
Startech.Com 1m Apple 30-pin Dock Connector to USB Cable iPhone iPod iPad USB2ADC1M

1m Apple 30-pin Dock Connector to USB Cable iPhone iPod iPad (Discontinued)

  • Mfr # USB2ADC1M
  • Zoro # G5279234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2ADC1M
Zoro #
G5279234
UPC #
65030846073
Country of Origin
China

Dimensions

Cable Length
39.37 in
Width
1.1 in
Height
0.33 in
Length
39.37 in

Details

Connector Type
USB Type-A (4 pin) USB 2.0 to Apple (30-pin) Dock Connector
Includes
1m USB Dock Cable for iPhone®, iPod® and iPad®
Product Type
Data Transfer Cable
Color
White
Features
Charging
Cable Type
Apple Dock Connector/USB

Description

Charge or sync Apple devices even when inside a protective case - Apple MFi certified - Charge Apple devices from a computer or USB wall charger or vehicle USB charger - Standard 1m length - Perfect replacement for damaged or misplaced Apple 30-pin cables - Comparable to MA591LL/A - Stepped Apple dock connector connects to a device even inside its protective case - iPhone 4 Cable / iPod 30-pin Cable / iPad 3 Cable - Compatible with Apple iPhone 4 / iPhone 4s / Apple iPad 3 / Apple iPod 4th gen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.