Zoro Homepage

1M BLACK 8-PIN LIGHTNING TO USB CABLE

  • Mfr # USBLT1MB

  • Zoro # G616433077


product price: $18.99
/ea

Key Features

Environmentally Friendly
Yes
MFI
Yes
Environmental Certification
EU RoHS
Connector on First End Details
1 x 4-pin USB Type A - Male
End 1 Connection Type
USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBLT1MB
Zoro #
G616433077
UPC #
65030850582
Country of Origin
Malaysia

Details

Item
Data Transfer Cable
Environmentally Friendly
Yes
MFI
Yes
Environmental Certification
EU RoHS
Connector on First End Details
1 x 4-pin USB Type A - Male
End 1 Connection Type
USB Type A - Male
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
REACH free of SVHC
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 8-pin Lightning - Male
Shielding
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Device Supported
iPad, iPhone, MAC, iPod, Desktop Computer
End of Life Manual Availability
Yes
End 2 Connection Type
Lightning - Male
Features
Charging
Color
Black
Conductor
Copper
Compatibility
Apple: iPhone 5, iPod Touch 5th Generation, iPod Nano 7th Generation, iPad 4th Generation, iPad Mini
Cable Type
Lightning/USB
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.